Sprocket Chain Rlr P Sgl 7.01In 140 11, 140SF11
Mfr # 140SF11
Zoro # G700417242
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Type
Standard Roller Chain
Number of Teeth
11
Material
Steel
Outside Dia. (In.)
7.01
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140SF11
Zoro #
G700417242
UPC #
97039380746
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.01
Pitch Dia.
6.2116
Length through Bore (In.)
1.245
Caliper Diameter
5.1484
Storage Width
7.01
Storage Length
7.01
Storage Height
1.245
Details
Type
Standard Roller Chain
Number of Teeth
11
Material
Steel
Bore Type
Bushed
Weight
6.107
Surface Treatment
Protective Coating
Bushing Code
SF
Number of Rows
1
Chain Number
140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.