Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 7.03In 100 16, 100SF16

  • Mfr # 100SF16

  • Zoro # G500417060


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Material
Steel
Pitch Dia.
6.4073
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF16
Zoro #
G500417060
UPC #
97039380180
Country of Origin
China

Dimensions

Pitch Dia.
6.4073
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.034
Storage Height
1.25
Storage Width
7.034
Caliper Diameter
5.6573
Storage Length
7.034

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
16
Surface Treatment
Protective Coating
Weight
5.6
Number of Rows
1
Chain Number
100
Bushing Code
SF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.