Zoro Homepage

Sprocket Chain Rlr P Sgl 7.24In 80 21 Cs, 80SF21

  • Mfr # 80SF21

  • Zoro # G200417384


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
21
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.235
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF21
Zoro #
G200417384
UPC #
97039379870
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
7.235
Pitch Dia.
6.7095
Storage Width
7.235
Storage Height
1.25
Caliper Diameter
6.0657
Storage Length
7.235

Details

Number of Teeth
21
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Weight
5.74
Bushing Code
SF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.