Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 7.44In 100 17, 100SF17

  • Mfr # 100SF17

  • Zoro # G300417192


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
7.437
Number of Teeth
17
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF17
Zoro #
G300417192
UPC #
97039380197
Country of Origin
China

Dimensions

Outside Dia. (In.)
7.437
Length through Bore (In.)
1.25
Pitch Dia.
6.8027
Storage Height
1.25
Storage Length
7.437
Caliper Diameter
6.0237
Storage Width
7.437

Details

Bore Type
Bushed
Number of Teeth
17
Type
Standard Roller Chain
Material
Steel
Bushing Code
SF
Chain Number
100
Surface Treatment
Protective Coating
Weight
6.4
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.