Sprocket Chain Rlr P Sgl 7.58In 140 12, 140SF12
Mfr # 140SF12
Zoro # G200417261
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
12
Outside Dia. (In.)
7.581
Material
Steel
Pitch Dia.
6.7615
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140SF12
Zoro #
G200417261
UPC #
97039380753
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.581
Pitch Dia.
6.7615
Length through Bore (In.)
1.245
Storage Length
7.581
Storage Width
7.581
Caliper Diameter
5.7615
Storage Height
1.245
Details
Number of Teeth
12
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Weight
7.231
Number of Rows
1
Bushing Code
SF
Chain Number
140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.