Sprocket Chain Rlr P Sgl 7.88In 80 23 Cs, 80SF23
Mfr # 80SF23
Zoro # G800417456
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Bore Type
Bushed
Pitch Dia.
7.3439
Number of Teeth
23
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80SF23
Zoro #
G800417456
UPC #
97039379894
Country of Origin
China
Dimensions
Pitch Dia.
7.3439
Outside Dia. (In.)
7.876
Length through Bore (In.)
1.25
Storage Length
7.876
Storage Width
7.876
Caliper Diameter
6.7018
Storage Height
1.25
Details
Material
Steel
Bore Type
Bushed
Number of Teeth
23
Type
Standard Roller Chain
Chain Number
80
Bushing Code
SF
Number of Rows
1
Surface Treatment
Protective Coating
Weight
6.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.