Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 9.16In 80 27 Cs, 80SF27

  • Mfr # 80SF27

  • Zoro # G400415951


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
9.156
Bore Type
Bushed
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF27
Zoro #
G400415951
UPC #
97039379931
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.156
Length through Bore (In.)
1.25
Pitch Dia.
8.6138
Storage Height
1.25
Caliper Diameter
7.9742
Storage Length
9.156
Storage Width
9.156

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
27
Weight
9.2
Chain Number
80
Number of Rows
1
Bushing Code
SF
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.