Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 1In 4.66In, DS80A13

  • Mfr # DS80A13

  • Zoro # G100417347


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Outside Dia.
2.1875
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80A13
Zoro #
G100417347
UPC #
97039369987
Country of Origin
China

Dimensions

Outside Dia.
2.1875
Pitch Dia.
4.1786
Length through Bore (In.)
2.1875
Hub Dia. (In.)
3.0156
Outside Dia. (In.)
4.657
Storage Length
4.75
Storage Height
2.25
Chain Roller Dia.
0.625
Storage Width
4.75
Tooth Thickness
0.575
Roller Width
0.625
Caliper Diameter
3.5231

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.