Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 1In 5.95In, DS80A17

  • Mfr # DS80A17

  • Zoro # G500417350


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Sprocket Hub Type
A
Max. Bore (In.)
2.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80A17
Zoro #
G500417350
UPC #
97039370020
Country of Origin
China

Dimensions

Outside Dia.
2.1875
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Hub Dia. (In.)
4.3125
Length through Bore (In.)
2.1875
Storage Height
2.1875
Tooth Thickness
0.575
Storage Length
5.95
Chain Roller Dia.
0.625
Caliper Diameter
4.794
Roller Width
0.625
Storage Width
5.95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.