Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 1In 6.59In, DS80A19

  • Mfr # DS80A19

  • Zoro # G500417329


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Material
Steel
Type
Standard Roller Chain
Pitch
1
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80A19
Zoro #
G500417329
UPC #
97039370044
Country of Origin
China

Dimensions

Outside Dia.
2.1875
Length through Bore (In.)
2.1875
Outside Dia. (In.)
6.593
Hub Dia. (In.)
4.953
Pitch Dia.
6.0755
Storage Length
6.593
Roller Width
0.625
Tooth Thickness
0.575
Chain Roller Dia.
0.625
Caliper Diameter
5.4297
Storage Height
2.1875
Storage Width
6.593

Details

Material
Steel
Type
Standard Roller Chain
Pitch
1
Number of Teeth
19
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
3.25
Hardened Teeth
No
Double Single Center Line To Center Line
1.625
Number of Rows
2
Weight
13.77
Chain Number
80
Min. Bore
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.