Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 1In 6.91In, DS80A20

  • Mfr # DS80A20

  • Zoro # G800417319


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Length through Bore (In.)
2.1875
Number of Teeth
20
Material
Steel
Max. Bore (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80A20
Zoro #
G800417319
UPC #
97039370051
Country of Origin
China

Dimensions

Outside Dia.
2.1875
Length through Bore (In.)
2.1875
Outside Dia. (In.)
6.914
Hub Dia. (In.)
5.281
Pitch Dia.
6.3925
Storage Width
6.914
Storage Height
2.1875
Chain Roller Dia.
0.625
Tooth Thickness
0.575
Roller Width
0.625
Storage Length
6.914
Caliper Diameter
5.7675

Details

Number of Teeth
20
Material
Steel
Max. Bore (In.)
3.5
Pitch
1
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Chain Number
80
Double Single Center Line To Center Line
1.625
Min. Bore
1
Number of Rows
2
Weight
15.52
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.