Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 3/4In 4.22In, DS60A16

  • Mfr # DS60A16

  • Zoro # G300417390


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Length through Bore (In.)
1.9375
Type
Standard Roller Chain
Pitch Dia.
3.8444
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A16
Zoro #
G300417390
UPC #
97039369925
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Length through Bore (In.)
1.9375
Pitch Dia.
3.8444
Hub Dia. (In.)
3.062
Outside Dia. (In.)
4.221
Storage Length
4.625
Storage Height
2.125
Caliper Diameter
3.3754
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Roller Width
0.5
Storage Width
4.625

Details

Type
Standard Roller Chain
Sprocket Hub Type
A
Number of Teeth
16
Max. Bore (In.)
1.6875
Bore Type
Reboreable
Pitch
0.75
Material
Steel
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
0.75
Double Single Center Line To Center Line
1.484375
Chain Number
60
Weight
4.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.