Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 3/4In 4.7In, DS60A18

  • Mfr # DS60A18

  • Zoro # G500417480


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Pitch Dia.
4.3191
Number of Teeth
18
Max. Bore (In.)
1.875
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A18
Zoro #
G500417480
UPC #
97039369949
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.3191
Length through Bore (In.)
1.9375
Outside Dia. (In.)
4.703
Hub Dia. (In.)
3.5
Caliper Diameter
3.8501
Storage Length
4.703
Roller Width
0.5
Tooth Thickness
0.459
Storage Height
1.9375
Storage Width
4.703
Chain Roller Dia.
0.469

Details

Number of Teeth
18
Max. Bore (In.)
1.875
Sprocket Hub Type
A
Pitch
0.75
Material
Steel
Bore Type
Reboreable
Type
Standard Roller Chain
Min. Bore
0.75
Number of Rows
2
Chain Number
60
Double Single Center Line To Center Line
1.484375
Surface Treatment
Protective Coating
Weight
5.2
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.