Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 3/4In 4.95In, DS60A19

  • Mfr # DS60A19

  • Zoro # G400417412


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Outside Dia.
1.9375
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A19
Zoro #
G400417412
UPC #
97039369956
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.5567
Outside Dia. (In.)
4.945
Length through Bore (In.)
1.9375
Hub Dia. (In.)
3.7031
Storage Width
4.945
Roller Width
0.5
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Storage Height
1.9375
Storage Length
4.945
Caliper Diameter
4.0721

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
60
Type
Standard Roller Chain
Max. Bore (In.)
2.0625
Sprocket Hub Type
A
Pitch
0.75
Weight
5.85
Number of Rows
2
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.484375
Hardened Teeth
No
Min. Bore
0.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.