Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 3/4In 5.19In, DS60A20

  • Mfr # DS60A20

  • Zoro # G000417492


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Outside Dia.
1.9375
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A20
Zoro #
G000417492
UPC #
97039369963
Country of Origin
China

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.7943
Length through Bore (In.)
1.9375
Hub Dia. (In.)
3.9531
Outside Dia. (In.)
5.185
Roller Width
0.5
Storage Length
5.185
Chain Roller Dia.
0.469
Storage Width
5.185
Tooth Thickness
0.459
Caliper Diameter
4.3253
Storage Height
1.9375

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
2.25
Type
Standard Roller Chain
Pitch
0.75
Sprocket Hub Type
A
Hardened Teeth
No
Min. Bore
0.75
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.484375
Number of Rows
2
Weight
6.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.