Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr Sgl Dbl 5/8In 3.78In, DS40A22

  • Mfr # DS40A22

  • Zoro # G000417188


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Outside Dia.
1.40625
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40A22
Zoro #
G000417188
UPC #
97039369765
Country of Origin
China

Dimensions

Outside Dia.
1.40625
Pitch Dia.
3.5133
Length through Bore (In.)
1.40625
Outside Dia. (In.)
3.778
Hub Dia. (In.)
2.9375
Tooth Thickness
0.284
Caliper Diameter
3.2013
Storage Height
1.5
Storage Length
4
Storage Width
4
Roller Width
0.3125
Chain Roller Dia.
0.312

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
40
Max. Bore (In.)
1.8125
Sprocket Hub Type
A
Type
Standard Roller Chain
Pitch
0.5
Number of Rows
2
Min. Bore
0.625
Weight
2.95
Hardened Teeth
No
Double Single Center Line To Center Line
1.125
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.