Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 5/8In 4.52In, DS50A21

  • Mfr # DS50A21

  • Zoro # G200416813


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Outside Dia. (In.)
4.522
Max. Bore (In.)
2.25
Material
Steel
Pitch
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50A21
Zoro #
G200416813
UPC #
97039369857
Country of Origin
China

Dimensions

Outside Dia.
1.65625
Outside Dia. (In.)
4.522
Hub Dia. (In.)
3.4844
Pitch Dia.
4.1934
Length through Bore (In.)
1.65625
Roller Width
0.375
Tooth Thickness
0.343
Storage Width
4.75
Chain Roller Dia.
0.4
Storage Height
1.8125
Caliper Diameter
3.7817
Storage Length
4.75

Details

Max. Bore (In.)
2.25
Material
Steel
Pitch
0.625
Number of Teeth
21
Type
Standard Roller Chain
Sprocket Hub Type
A
Bore Type
Reboreable
Number of Rows
2
Weight
4.3
Chain Number
50
Double Single Center Line To Center Line
1.3125
Hardened Teeth
No
Min. Bore
0.625
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.