Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr Sgl Dbl 5/8In 5.12In, DS50A24

  • Mfr # DS50A24

  • Zoro # G900417059


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Bore Type
Reboreable
Outside Dia. (In.)
5.122
Hub Dia. (In.)
4.0781
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS50A24
Zoro #
G900417059
UPC #
97039369888
Country of Origin
China

Dimensions

Outside Dia.
1.65625
Outside Dia. (In.)
5.122
Hub Dia. (In.)
4.0781
Pitch Dia.
4.7883
Length through Bore (In.)
1.65625
Storage Length
5.122
Storage Height
1.65625
Caliper Diameter
4.3883
Tooth Thickness
0.343
Roller Width
0.375
Storage Width
5.122
Chain Roller Dia.
0.4

Details

Bore Type
Reboreable
Number of Teeth
24
Material
Steel
Pitch
0.625
Type
Standard Roller Chain
Sprocket Hub Type
A
Max. Bore (In.)
2.75
Hardened Teeth
No
Number of Rows
2
Double Single Center Line To Center Line
1.3125
Min. Bore
0.625
Chain Number
50
Surface Treatment
Protective Coating
Weight
6.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.