Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth

  • Mfr # 25B48

  • Zoro # G2958453


product price: $32.47
/ea

Key Features

Industry Chain Size
25
Material
Steel
Number of Teeth - Sprockets
48
Bore Dia. - Sprockets
1/2 in
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B48
Zoro #
G2958453
UPC #
097039313560
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/2 in
Outside Dia.
4 in
Bore Dia. (In.)
1/2
Pitch Dia.
3.823 in
Set Screw Size
5/64 in
Hub Dia.
2 in
Length through Bore
3/4 in
Outside Dia. (In.)
3.964
Pitch Dia. (In.)
3.823
Hub Dia. (In.)
2
Length through Bore (In.)
3/4
Maximum Bore Diameter
1 3/8 in
Bore Diameter
1/2 in
Pitch Diameter
3.823 in
Hub Diameter
2 in
Keyway Width
1/8 in
Outside Diameter
3.964 in
Keyway Depth
1/16 in
Tooth Width
0.11 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
48
Number of Teeth
48
Bore Type
Plain
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Includes
Set Screws
Chain Number
25
Max. Bore - Sprockets
1 3/8 in
ANSI Sprocket Number
25
Max. Bore (In.)
1-3/8
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
Type B
Industry Chain Pitch
1/4 in
Teeth Heat Treatment
Not Hardened
Material Grade
1045
Standards
ANSI
Set Screw Location
90 Degrees from Keyway
Hub Type
One-Sided Hub
For Chain Pitch
1/4 in
For Number of Strands
Single
For Pitch Type
Single Pitch
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Hub Projection
0.64 in

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 48, Outside Diameter 3.964 in, Pitch Diameter 3.823 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.64 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 3/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.