Sprocket, Plain, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth
Mfr # 25B14
Zoro # G2661601
product price: $12.69
/eaKey Features
Industry Chain Size
25
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1/4 in
Outside Dia.
1 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25B14
Zoro #
G2661601
UPC #
097039313331
Country of Origin
China
Dimensions
Industry Chain Size
25
Bore Dia. - Sprockets
1/4 in
Outside Dia.
1 in
Pitch Dia.
1.124 in
Hub Dia. (In.)
13/16
Bore Dia. (In.)
1/4
Outside Dia. (In.)
1.246
Length through Bore (In.)
1/2
Pitch Dia. (In.)
1.124
Length through Bore
1/2 in
Hub Dia.
1.813 in
Pitch Diameter
1.124 in
Maximum Bore Diameter
9/16 in
Hub Diameter
13/16 in
Bore Diameter
1/4 in
Tooth Width
0.11 in
Outside Diameter
1.246 in
Description
Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 14, Outside Diameter 1.246 in, Pitch Diameter 1.124 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 13/16 in, Hub Projection 0.39 in, Includes Set Screws, Keyway Yes, Length through Bore 1/2 in, Material Grade 1045, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.