Sprocket, Plain, 25 Chain Size, 3/8 Bore Dia., 35 # of Teeth
Mfr # 25B35
Zoro # G3031357
product price: $21.99
/eaKey Features
Industry Chain Size
25
Number of Teeth - Sprockets
35
Bore Dia. - Sprockets
3/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25B35
Zoro #
G3031357
UPC #
097039313515
Country of Origin
China
Dimensions
Industry Chain Size
25
Bore Dia. - Sprockets
3/8 in
Outside Dia.
3 in
Pitch Dia. (In.)
2.789
Outside Dia. (In.)
2.928
Bore Dia. (In.)
3/8
Length through Bore (In.)
5/8
Hub Dia. (In.)
1-1/2
Pitch Dia.
2.789 in
Set Screw Size
5/32 in
Hub Dia.
1.5 in
Length through Bore
5/8 in
Keyway Width
3/32 in
Maximum Bore Diameter
1 in
Bore Diameter
3/8 in
Outside Diameter
2.928 in
Hub Diameter
1 1/2 in
Tooth Width
0.11 in
Keyway Depth
3/64 in
Pitch Diameter
2.789 in
Description
Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 35, Outside Diameter 2.928 in, Pitch Diameter 2.789 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 5/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.