Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth

  • Mfr # 35B23

  • Zoro # G2781904


product price: $19.19
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B23
Zoro #
G2781904
UPC #
097039314079
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Outside Dia. (In.)
2.950
Hub Dia. (In.)
2-1/8
Length through Bore (In.)
3/4
Pitch Dia.
2.754 in
Pitch Dia. (In.)
2.754
Bore Dia. (In.)
1/2
Set Screw Size
5/64 in
Length through Bore
7/8 in
Hub Dia.
2.125 in
Maximum Bore Diameter
1 3/8 in
Bore Diameter
1/2 in
Outside Diameter
2.95 in
Keyway Width
1/8 in
Pitch Diameter
2.754 in
Hub Diameter
2 in
Tooth Width
0.168 in
Keyway Depth
1/16 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
1 3/8 in
Material
Steel
Max. Bore (In.)
1-3/8
Number of Teeth
23
ANSI Sprocket Number
35
Type
Plain Bore
Sprocket Hub Type
Type B
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
3/8 in
Chain Number
35
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Hub Type
One-Sided Hub
Standards
ANSI
For Chain Pitch
3/8 in
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway
Hub Projection
0.707 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 23, Outside Diameter 2.95 in, Pitch Diameter 2.754 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.