Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 35 Chain Size, 1/2 Bore Dia., 27 # of Teeth

  • Mfr # 35B27

  • Zoro # G2602582


product price: $24.99
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
27
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B27
Zoro #
G2602582
UPC #
097039314116
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Pitch Dia. (In.)
3.230
Hub Dia. (In.)
2-1/4
Outside Dia. (In.)
3.430
Length through Bore (In.)
1
Pitch Dia.
3.23 in
Bore Dia. (In.)
1/2
Set Screw Size
5/64 in
Length through Bore
7/8 in
Hub Dia.
2.25 in
Hub Diameter
2 in
Keyway Depth
1/16 in
Keyway Width
1/8 in
Bore Diameter
1/2 in
Pitch Diameter
3.23 in
Outside Diameter
3.43 in
Tooth Width
0.168 in
Maximum Bore Diameter
1 3/8 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Number of Teeth
27
Max. Bore - Sprockets
1 3/8 in
Sprocket Bore Type
Plain Bore
ANSI Sprocket Number
35
Max. Bore (In.)
1-3/8
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Type
Plain Bore
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
3/8 in
Chain Number
35
Material Grade
1045
Standards
ANSI
For Chain Pitch
3/8 in
For Pitch Type
Single Pitch
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway
For Number of Strands
Single
Hub Projection
0.707 in
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 27, Outside Diameter 3.43 in, Pitch Diameter 3.23 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.