Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 35 Chain Size, 1/2 Bore Dia., 32 # of Teeth

  • Mfr # 35B32

  • Zoro # G2749896


product price: $26.15
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth - Sprockets
32
Number of Teeth
32
Bore Dia. - Sprockets
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B32
Zoro #
G2749896
UPC #
097039314147
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 in
Outside Dia.
4 in
Bore Dia. (In.)
1/2
Pitch Dia.
3.826 in
Set Screw Size
5/64 in
Hub Dia.
2.25 in
Length through Bore
7/8 in
Outside Dia. (In.)
4.030
Pitch Dia. (In.)
3.826
Hub Dia. (In.)
2-1/4
Length through Bore (In.)
1
Bore Diameter
1/2 in
Keyway Depth
1/16 in
Keyway Width
1/8 in
Outside Diameter
4.03 in
Hub Diameter
2 in
Tooth Width
0.168 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
3.826 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
32
Number of Teeth
32
Bore Type
Plain
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Includes
Set Screws
Chain Number
35
Max. Bore (In.)
1-3/8
Max. Bore - Sprockets
1 3/8 in
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
Type B
ANSI Sprocket Number
35
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Industry Chain Pitch
3/8 in
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.707 in
Standards
ANSI
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway
Resistance Properties
Corrosion Resistant
For Chain Pitch
3/8 in
Material Grade
1045
For Number of Strands
Single
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 32, Outside Diameter 4.03 in, Pitch Diameter 3.826 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.