Sprocket, Plain, 40 Chain Size, 3/4 Bore Dia., 42 # of Teeth
Mfr # 40B42
Zoro # G3202647
product price: $58.99
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
42
Bore Dia. - Sprockets
3/4 in
Outside Dia.
7 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40B42
Zoro #
G3202647
UPC #
097039315014
Country of Origin
China
Dimensions
Industry Chain Size
40
Bore Dia. - Sprockets
3/4 in
Outside Dia.
7 in
Hub Dia. (In.)
3
Length through Bore (In.)
1-1/8
Pitch Dia.
6.691 in
Bore Dia. (In.)
3/4
Pitch Dia. (In.)
6.691
Outside Dia. (In.)
6.970
Set Screw Size
1/4 in
Length through Bore
1 1/8 in
Hub Dia.
3.0 in
Outside Diameter
6.97 in
Tooth Width
0.284 in
Maximum Bore Diameter
2 3/8 in
Pitch Diameter
6.691 in
Bore Diameter
3/4 in
Keyway Depth
3/32 in
Hub Diameter
3 1/2 in
Keyway Width
3/16 in
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 42, Outside Diameter 6.97 in, Pitch Diameter 6.691 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.841 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.