Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth

  • Mfr # 40B20

  • Zoro # G2589526


product price: $24.84
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B20
Zoro #
G2589526
UPC #
097039314796
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Outside Dia. (In.)
3.460
Length through Bore (In.)
1
Bore Dia. (In.)
5/8
Hub Dia. (In.)
2-5/8
Pitch Dia.
3.196 in
Pitch Dia. (In.)
3.196
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
2.625 in
Bore Diameter
5/8 in
Outside Diameter
3.46 in
Keyway Depth
3/32 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 7/8 in
Hub Diameter
2 5/8 in
Keyway Width
3/16 in
Pitch Diameter
3.196 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Number of Teeth
20
Type
Plain Bore
Sprocket Hub Type
Type B
Max. Bore (In.)
1-3/4
Item
Sprocket
ANSI Sprocket Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
1 3/4 in
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
1/2 in
Chain Number
40
For Number of Strands
Single
Material Grade
1045
For Chain Pitch
1/2 in
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway
Standards
ANSI
For Pitch Type
Single Pitch
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 5/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.