Sprocket, Plain, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth
Mfr # 40B28
Zoro # G2845656
product price: $41.79
/eaKey Features
Industry Chain Size
40
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
5/8 in
Outside Dia.
5 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40B28
Zoro #
G2845656
UPC #
097039314871
Country of Origin
China
Dimensions
Industry Chain Size
40
Bore Dia. - Sprockets
5/8 in
Outside Dia.
5 in
Bore Dia. (In.)
5/8
Pitch Dia.
4.465 in
Hub Dia. (In.)
2-1/2
Outside Dia. (In.)
4.740
Pitch Dia. (In.)
4.465
Length through Bore (In.)
1
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
2.5 in
Tooth Width
0.284 in
Bore Diameter
5/8 in
Outside Diameter
4.74 in
Maximum Bore Diameter
2 1/4 in
Pitch Diameter
4.465 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Hub Diameter
3 1/4 in
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 28, Outside Diameter 4.74 in, Pitch Diameter 4.465 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.