Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 41 Chain Size, 1/2 Bore Dia., 15 # of Teeth

  • Mfr # 41B15

  • Zoro # G3249355


product price: $14.39
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B15
Zoro #
G3249355
UPC #
097039314369
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Bore Dia. (In.)
1/2
Length through Bore (In.)
7/8
Hub Dia. (In.)
1-29/32
Pitch Dia. (In.)
2.405
Outside Dia. (In.)
2.650
Pitch Dia.
2.405 in
Set Screw Size
5/64 in
Length through Bore
7/8 in
Hub Dia.
1.906 in
Keyway Depth
1/16 in
Bore Diameter
1/2 in
Pitch Diameter
2.405 in
Hub Diameter
1 7/8 in
Outside Diameter
2.65 in
Tooth Width
0.227 in
Maximum Bore Diameter
1 5/16 in
Keyway Width
1/8 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
41
Type
Plain Bore
Max. Bore - Sprockets
1 5/16 in
Max. Bore (In.)
1-5/16
Sprocket Bore Type
Plain Bore
Item
Sprocket
Sprocket Hub Type
Type B
Number of Teeth
15
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
1/2 in
Chain Number
41
Material Grade
1045
For Pitch Type
Single Pitch
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.648 in
Resistance Properties
Corrosion Resistant
Set Screw Location
90 Degrees from Keyway
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
For Chain Pitch
1/2 in

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/16 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 7/8 in, Hub Projection 0.648 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.