Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 50 Chain Size, 3/4 Bore Dia., 23 # of Teeth

  • Mfr # 50B23

  • Zoro # G2573471


product price: $41.79
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B23
Zoro #
G2573471
UPC #
097039315410
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Pitch Dia. (In.)
4.590
Bore Dia. (In.)
3/4
Hub Dia. (In.)
3
Outside Dia. (In.)
4.920
Length through Bore (In.)
1-1/4
Pitch Dia.
4.59 in
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
3.0 in
Keyway Depth
3/32 in
Tooth Width
0.343 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Maximum Bore Diameter
2 in
Hub Diameter
3 in
Pitch Diameter
4.59 in
Outside Diameter
4.92 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Number of Teeth
23
Item
Sprocket
Max. Bore - Sprockets
2 in
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
Type B
Max. Bore (In.)
2
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
ANSI Sprocket Number
50
Type
Plain Bore
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI
Hub Type
One-Sided Hub
For Chain Pitch
5/8 in
Material Grade
1045
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
Set Screw Location
90 Degrees from Keyway
For Pitch Type
Single Pitch
For Number of Strands
Single

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 23, Outside Diameter 4.92 in, Pitch Diameter 4.59 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.