Sprocket, Plain, 50 Chain Size, 3/4 Bore Dia., 28 # of Teeth
Mfr # 50B28
Zoro # G3445337
product price: $51.39
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
3/4 in
Outside Dia.
6 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50B28
Zoro #
G3445337
UPC #
097039315465
Country of Origin
China
Dimensions
Industry Chain Size
50
Bore Dia. - Sprockets
3/4 in
Outside Dia.
6 in
Pitch Dia. (In.)
5.582
Outside Dia. (In.)
5.920
Bore Dia. (In.)
3/4
Pitch Dia.
5.582 in
Hub Dia. (In.)
3
Length through Bore (In.)
1-1/4
Set Screw Size
1/4 in
Length through Bore
1 1/4 in
Hub Dia.
3.0 in
Pitch Diameter
5.582 in
Tooth Width
0.343 in
Hub Diameter
3 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Maximum Bore Diameter
2 in
Outside Diameter
5.92 in
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 28, Outside Diameter 5.92 in, Pitch Diameter 5.582 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.