Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 50 Chain Size, 3/4 Bore Dia., 33 # of Teeth

  • Mfr # 50B33

  • Zoro # G2791801


product price: $56.69
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
33
Bore Dia. - Sprockets
3/4 in
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B33
Zoro #
G2791801
UPC #
097039315519
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 in
Outside Dia.
7 in
Pitch Dia. (In.)
6.575
Bore Dia. (In.)
3/4
Length through Bore (In.)
1-3/8
Hub Dia. (In.)
3-1/4
Outside Dia. (In.)
6.920
Pitch Dia.
6.575 in
Set Screw Size
1/4 in
Length through Bore
1 3/8 in
Hub Dia.
3.25 in
Maximum Bore Diameter
2 1/4 in
Pitch Diameter
6.575 in
Keyway Depth
3/32 in
Hub Diameter
3 1/4 in
Bore Diameter
3/4 in
Tooth Width
0.343 in
Keyway Width
3/16 in
Outside Diameter
6.92 in

Details

Number of Teeth - Sprockets
33
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
2 1/4 in
Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
ANSI Sprocket Number
50
Number of Teeth
33
Max. Bore (In.)
2-1/4
Sprocket Hub Type
Type B
Material
Steel
Sprocket Bore Type
Plain Bore
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
5/8 in
Chain Number
50
Finish
Black Oxide
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway
Hub Projection
0.907 in
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
Material Grade
1045
Hub Type
One-Sided Hub
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 33, Outside Diameter 6.92 in, Pitch Diameter 6.575 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.