Zoro Homepage

Sprocket, Plain, 50 Chain Size, 3/4 Bore Dia., 36 # of Teeth

  • Mfr # 50B36

  • Zoro # G3051754


product price: $66.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
36
Material
Steel
Bore Dia. - Sprockets
3/4 in
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B36
Zoro #
G3051754
UPC #
097039315540
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 in
Outside Dia.
8 in
Bore Dia. (In.)
3/4
Pitch Dia.
7.171 in
Set Screw Size
1/4 in
Hub Dia.
3.25 in
Length through Bore
1 3/8 in
Pitch Dia. (In.)
7.171
Outside Dia. (In.)
7.520
Length through Bore (In.)
1-3/8
Hub Dia. (In.)
3-1/4
Keyway Width
3/16 in
Bore Diameter
3/4 in
Hub Diameter
3 1/4 in
Tooth Width
0.343 in
Maximum Bore Diameter
2 1/4 in
Outside Diameter
7.52 in
Keyway Depth
3/32 in
Pitch Diameter
7.171 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 36, Outside Diameter 7.52 in, Pitch Diameter 7.171 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.