Zoro Homepage

Sprocket, Plain, 60 Chain Size, 1 Bore Dia., 35 # of Teeth

  • Mfr # 60B35

  • Zoro # G3312784


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
35
Bore Dia. - Sprockets
1 in
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B35
Zoro #
G3312784
UPC #
097039316127
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 in
Outside Dia.
9 in
Bore Dia. (In.)
1
Pitch Dia.
8.367 in
Set Screw Size
5/16 in
Hub Dia.
4.0 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
8.780
Length through Bore (In.)
1-1/2
Hub Dia. (In.)
4
Pitch Dia. (In.)
8.367
Tooth Width
0.459 in
Keyway Depth
1/8 in
Outside Diameter
8.78 in
Bore Diameter
1 in
Maximum Bore Diameter
2 3/4 in
Hub Diameter
4 in
Pitch Diameter
8.367 in
Keyway Width
1/4 in

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 35, Outside Diameter 8.78 in, Pitch Diameter 8.367 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.