Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 60 Chain Size, 3/4 Bore Dia., 13 # of Teeth

  • Mfr # 60B13

  • Zoro # G3312626


product price: $23.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
3/4 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B13
Zoro #
G3312626
UPC #
097039315908
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 in
Outside Dia.
3 in
Outside Dia. (In.)
3.490
Length through Bore (In.)
1-1/4
Pitch Dia.
3.134 in
Pitch Dia. (In.)
3.134
Hub Dia. (In.)
2-11/32
Bore Dia. (In.)
3/4
Set Screw Size
1/4 in
Length through Bore
1 1/4 in
Hub Dia.
2.344 in
Maximum Bore Diameter
1 1/2 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Outside Diameter
3.49 in
Hub Diameter
2 3/8 in
Pitch Diameter
3.134 in
Bore Diameter
3/4 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Plain Bore
Material
Steel
Sprocket Bore Type
Plain Bore
Number of Teeth
13
ANSI Sprocket Number
60
Item
Sprocket
Max. Bore - Sprockets
1 1/2 in
Max. Bore (In.)
1-1/2
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
3/4 in
Chain Number
60
Standards
ANSI
Material Grade
1045
Set Screw Location
90 Degrees from Keyway
Finish
Black Oxide
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
For Pitch Type
Single Pitch
Hub Projection
0.791 in
Resistance Properties
Corrosion Resistant
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.