Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 60 Chain Size, 3/4 Bore Dia., 20 # of Teeth

  • Mfr # 60B20

  • Zoro # G2734435


product price: $47.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
20
Material
Steel
Bore Dia. - Sprockets
3/4 in
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B20
Zoro #
G2734435
UPC #
097039315977
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Bore Dia. (In.)
3/4
Pitch Dia.
4.794 in
Set Screw Size
1/4 in
Hub Dia.
3.25 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
5.190
Hub Dia. (In.)
3-1/4
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
4.794
Bore Diameter
3/4 in
Outside Diameter
5.19 in
Maximum Bore Diameter
2 5/8 in
Pitch Diameter
4.794 in
Hub Diameter
3 7/8 in
Tooth Width
0.459 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Item
Sprocket
Number of Teeth - Sprockets
20
Material
Steel
Number of Teeth
20
Bore Type
Plain
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Includes
Set Screws
Chain Number
60
ANSI Sprocket Number
60
Type
Plain Bore
Sprocket Hub Type
Type B
Max. Bore (In.)
2-5/8
Max. Bore - Sprockets
2 5/8 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Industry Chain Pitch
3/4 in
Standards
ANSI
Resistance Properties
Corrosion Resistant
For Chain Pitch
3/4 in
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway
For Number of Strands
Single
Hub Projection
0.791 in
Material Grade
1045
Hub Type
One-Sided Hub
Finish
Black Oxide

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 5/8 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.