Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 80 Chain Size, 1-3/8 Bore Dia., 26 # of Teeth

  • Mfr # 80B26

  • Zoro # G2821043


product price: $124.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B26
Zoro #
G2821043
UPC #
097039316622
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
9 in
Length through Bore (In.)
1-7/8
Pitch Dia.
8.296 in
Outside Dia. (In.)
8.840
Hub Dia. (In.)
4-3/4
Bore Dia. (In.)
1-3/8
Pitch Dia. (In.)
8.296
Set Screw Size
5/16 in
Length through Bore
2 in
Hub Dia.
4.75 in
Maximum Bore Diameter
3 1/4 in
Keyway Width
1/4 in
Hub Diameter
4 3/4 in
Bore Diameter
1 3/8 in
Pitch Diameter
8.296 in
Outside Diameter
8.84 in
Tooth Width
0.575 in
Keyway Depth
1/8 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
3-1/4
Type
Plain Bore
Max. Bore - Sprockets
3 1/4 in
Material
Steel
ANSI Sprocket Number
80
Sprocket Bore Type
Plain Bore
Number of Teeth
26
Sprocket Hub Type
Type B
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
1 in
Chain Number
80
For Chain Pitch
1 in
Finish
Black Oxide
Material Grade
1045
Hub Projection
1.425 in
For Number of Strands
Single
Hub Type
One-Sided Hub
Resistance Properties
Corrosion Resistant
Standards
ANSI
Set Screw Location
90 Degrees from Keyway
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 26, Outside Diameter 8.84 in, Pitch Diameter 8.296 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 2 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.