Sprocket, Plain, 80 Chain Size, 1-3/8 Bore Dia., 32 # of Teeth
Mfr # 80B32
Zoro # G2739642
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Number of Teeth - Sprockets
32
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
11 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80B32
Zoro #
G2739642
UPC #
097039316684
Country of Origin
China
Dimensions
Industry Chain Size
80
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
11 in
Bore Dia. (In.)
1-3/8
Pitch Dia.
10.202 in
Pitch Dia. (In.)
10.202
Outside Dia. (In.)
10.750
Hub Dia. (In.)
4-3/4
Length through Bore (In.)
1-7/8
Set Screw Size
5/16 in
Length through Bore
2 in
Hub Dia.
4.75 in
Outside Diameter
10.75 in
Pitch Diameter
10.202 in
Keyway Width
1/4 in
Hub Diameter
4 3/4 in
Tooth Width
0.575 in
Maximum Bore Diameter
3 1/4 in
Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Description
Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 32, Outside Diameter 10.75 in, Pitch Diameter 10.202 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 2 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.