Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Plain, 80 Chain Size, 1 Bore Dia., 12 # of Teeth

  • Mfr # 80B12

  • Zoro # G2912253


product price: $43.59
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 in
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B12
Zoro #
G2912253
UPC #
097039316486
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 in
Outside Dia.
4 in
Length through Bore (In.)
1-9/16
Hub Dia. (In.)
3-1/8
Pitch Dia. (In.)
3.864
Bore Dia. (In.)
1
Outside Dia. (In.)
4.330
Pitch Dia.
3.864 in
Set Screw Size
5/16 in
Length through Bore
1 9/16 in
Hub Dia.
3.125 in
Keyway Depth
1/8 in
Outside Diameter
4.33 in
Maximum Bore Diameter
1 7/8 in
Tooth Width
0.575 in
Pitch Diameter
3.864 in
Bore Diameter
1 in
Keyway Width
1/4 in
Hub Diameter
3 1/8 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Max. Bore - Sprockets
1 7/8 in
Number of Teeth
12
Sprocket Hub Type
Type B
Type
Plain Bore
Sprocket Bore Type
Plain Bore
ANSI Sprocket Number
80
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Max. Bore (In.)
1-7/8
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
1 in
Chain Number
80
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Finish
Black Oxide
Hub Projection
1.05 in
For Chain Pitch
1 in
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Material Grade
1045

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/8 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 9/16 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.