
Sprocket Strd Mult 1In 4.18In 100-2 9 Cs, D100B9
Mfr # D100B9
Zoro # G4596338
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
9
Pitch Dia.
3.6548
Material
Steel
Max. Bore (In.)
1.625
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D100B9
Zoro #
G4596338
UPC #
97039366382
Country of Origin
China
Dimensions
Pitch Dia.
3.6548
Length through Bore (In.)
2.875
Outside Dia. (In.)
4.184
Storage Width
4.184
Storage Length
4.184
Storage Height
2.875
Caliper Diameter
2.8493
Details
Number of Teeth
9
Material
Steel
Max. Bore (In.)
1.625
Bore Type
Reboreable
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
4.66
Number of Rows
2
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.