Zoro Homepage

Sprocket Strd Mult 1In 5.52In 50-2 26 Cs, D50B26

  • Mfr # D50B26

  • Zoro # G400417474


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
5.1851
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B26
Zoro #
G400417474
UPC #
97039365231
Country of Origin
China

Dimensions

Pitch Dia.
5.1851
Outside Dia. (In.)
5.522
Length through Bore (In.)
1.875
Storage Width
5.522
Caliper Diameter
4.7851
Storage Height
1.875
Storage Length
5.522

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Hardened Teeth
No
Surface Treatment
Protective Coating
Weight
7.6
Min. Bore
1
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.