Shop TSUBAKI
See all product information
Create Account
Sprocket Strd Mult 1In 6.63In 60-2 26 Cs, D60B26
Mfr # D60B26
Zoro # G900417165
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
6.2222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D60B26
- Zoro #
- G900417165
- UPC #
- 97039365781
- Country of Origin
- China
Dimensions
- Pitch Dia.
- 6.2222
- Length through Bore (In.)
- 2.125
- Outside Dia. (In.)
- 6.627
- Storage Width
- 6.627
- Caliper Diameter
- 5.7532
- Storage Height
- 2.125
- Storage Length
- 6.627
Details
- Material
- Steel
- Number of Teeth
- 26
- Bore Type
- Reboreable
- Chain Number
- 60
- Max. Bore (In.)
- 2.75
- Sprocket Hub Type
- B
- Type
- Standard Roller Chain
- Surface Treatment
- Protective Coating
- Min. Bore
- 1
- Weight
- 12.69
- Number of Rows
- 2
- Hardened Teeth
- No