Zoro Homepage

Sprocket Strd Mult 1In 7.59In 60-2 30 Cs, D60B30

  • Mfr # D60B30

  • Zoro # G200417179


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.1751
Max. Bore (In.)
2.75
Material
Steel
Length through Bore (In.)
2.125
Outside Dia. (In.)
7.586
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60B30
Zoro #
G200417179
UPC #
97039365798
Country of Origin
China

Dimensions

Pitch Dia.
7.1751
Length through Bore (In.)
2.125
Outside Dia. (In.)
7.586
Storage Width
7.586
Caliper Diameter
6.7061
Storage Height
2.125
Storage Length
7.586

Details

Max. Bore (In.)
2.75
Material
Steel
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
30
Min. Bore
1
Chain Number
60
Weight
16.23
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.