Shop TSUBAKI
See all product information
Create Account
SS Roller Chain, Hollow Pin Pin, 2 in Pitch, 1 Strand, 304 Stainless Steel, 10 ft
- Mfr # C2080SSHPB
- Zoro # G523408908
product price:Â
$
781.99
/ea
Sold in multiples of 10 for
$7,819.90
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
2 in
Material
304 Stainless Steel
Overall Length
10 ft
Series
SS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080SSHPB
- Zoro #
- G523408908
- UPC #
- 97039183446
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- 304 Stainless Steel
- Series
- SS
- Chain Number
- C2080
- Pin Contruction
- Hollow Pin
Description
Tsubaki C2080SSHPB Double Pitch Hollow Pin Chain, 10 ft OAL, 2 in Pitch, 5/8 in W Roller, 1/8 in THK Plate, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.