Shop TSUBAKI
See all product information
Create Account
Standard Conveyor Roller Chain, Riveted Pin, 1 Strand, Nickel Plated
- Mfr # C2080HNPR50
- Zoro # G923418385
product price:Â
$
94.75
/ea
Sold in multiples of 50 for
$4,737.50
Key Features
Chain Number
C2080H
Pin Contruction
Riveted
Number of Strands
1
Finish
Nickel Plated
Tensile Strength
15,400 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HNPR50
- Zoro #
- G923418385
- UPC #
- 97039692559
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2080H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 15,400 lbf
- Series
- Standard Conveyor
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Description
Tsubaki C2080HNPR50 Double Pitch Conveyor Chain, 50 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 0.156 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.