Shop TSUBAKI
See all product information
Create Account
Standard Conveyor Roller Chain, Riveted Pin, 1 Strand, Nickel Plated
- Mfr # T-C2040NPRB
- Zoro # G023422015
product price:Â
$
36.99
/ea
Sold in multiples of 10 for
$369.90
Key Features
Chain Number
C2040
Pin Contruction
Riveted
Number of Strands
1
Finish
Nickel Plated
Tensile Strength
3,700 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-C2040NPRB
- Zoro #
- G023422015
- UPC #
- 97039186355
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 3,700 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2040NPRB Double Pitch Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.312 in W Roller, 0.06 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.