Shop TSUBAKI
See all product information
Create Account
Standard Roller Chain, 1/4 in Pitch, 1 Strand, Poly-Steel, 100 ft
- Mfr # 25PC100
- Zoro # G723417168
product price:Â
$
90.59
/ea
Sold in multiples of 100 for
$9,059.00
Key Features
Chain Number
25
Number of Strands
1
Industry Chain Pitch
1/4 in
Material
Poly-Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25PC100
- Zoro #
- G723417168
- UPC #
- 97039190147
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 25
- Number of Strands
- 1
- Industry Chain Pitch
- 1/4 in
- Material
- Poly-Steel
- Series
- Standard
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.091 in
- Chain Overall Width
- 1/8 in
Description
Tsubaki 25PC100 Poly-Steel Chain, 100 ft OAL, 1/4 in Pitch, 0.091 in Dia x 1/8 in W Roller, Polyacetal/Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.