Shop TSUBAKI
See all product information
Create Account
Standard Roller Chain, 3/8 in Pitch, 1 Strand, Poly-Steel, 100 ft
- Mfr # 35PC100
- Zoro # G323417513
product price:Â
$
89.95
/ea
Sold in multiples of 100 for
$8,995.00
Key Features
Chain Number
35
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
Poly-Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35PC100
- Zoro #
- G323417513
- UPC #
- 97039190185
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.188 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- Poly-Steel
- Series
- Standard
Description
Tsubaki 35PC100 Poly-Steel Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Polyacetal/Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.