Shop TSUBAKI
See all product information
Create Account
Standard Roller Chain, Hollow Pin, 1 in Pitch, 1 Strand
- Mfr # 80HP50
- Zoro # G723419704
product price:Â
$
195.99
/ea
Sold in multiples of 50 for
$9,799.50
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1 in
Tensile Strength
10,800 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80HP50
- Zoro #
- G723419704
- UPC #
- 97039182791
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 10,800 lbf
- Series
- Standard
Description
Tsubaki 80HP50 Hollow Pin Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.