Shop TSUBAKI
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1/2 in Pitch, 1 Strand, 100 ft
- Mfr # RS08BLOTR100
- Zoro # G123408612
product price:Â
$
12.85
/ea
Sold in multiples of 100 for
$1,285.00
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS08BLOTR100
- Zoro #
- G123408612
- UPC #
- 97039795946
- Country of Origin
- United States
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.335 in
- Chain Overall Width
- 0.305 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Chain Number
- RS08B
Description
Tsubaki RS08BLOTR100 Lotus British Standard DIN Chain, 100 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 0.06 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.