Standard Roller Chain, Riveted Pin, 1/2 in Pitch, 1 Strand, Carbon Steel, 100 ft
- Mfr # T-41RB
- Zoro # G123415047
product price:Â
$
18.95
/ea
Sold in multiples of 10 for
$189.50
Key Features
Chain Number
41
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-41RB
- Zoro #
- G123415047
- UPC #
- 97039171344
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.306 in
- Chain Overall Width
- 0.579 in
Details
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 2,640 lbf
- Series
- Standard
Description
Tsubaki 41RB Single Strand Roller Chain, 100 ft OAL, 0.5 in Pitch, 0.306 in Dia Roller, 0.579 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.